Beli proximity switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HANYOUNG NUX Proximity Sensoratribut:
- Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
- Fuji Electric Economic Type Magnetic Proximity SwitchDeskripsi:A magnetic proximity switch with the same dimensions as a microswitch (JIS C 4505).atribut:
- Number of Contact: 1NO
- Protection Structure: IP67
- Power Supply: 3-Phase 20V
- Insulation Resistance (MO): 100 or More
- Ambient Operating Temperature (°C): -20 to +80
- Cable Length (m): 1.7
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- RS PRO Rectangular Proximity SwitchDeskripsi:RS PRO Aluminium Proximity Switch - Pre-wired Reed SwitchRS PRO heavy duty aluminium housed proximity switch is a robust sealed switch with normally open contacts which is suitable for harsh environments.Reed switches are a type of industrial switch and are used to interrupt or redirect the flow of electricity within a circuit. Reed switches are composed of two ferrous reeds in a small glass casing. The switches are magnetised and move when the magnetic field is moved towards the switch. A reed switch can turn on or off when a magnetic field is nearby.RS PRO have a great range of industrial magnetic proximity switches and magnetic proximity sensors to suit many different applications.Typical Applications:Reed Proximity Switches and Proximity Sensors (also known as magnetic sensors) are popular due to their reliability and simple design. Magnetic proximity switches are a type of electromagnetic switch which controls the flow of electricity within a circuit. Magnetic proximity switches can be used in the following applications:Position sensingLinear actuatorsSecurity switchingSafety guards/devicesatribut:
- Contact Resistance (miliΩ): 100
- Depth (mm): 25.4
- Dimensions (mm): 79.4x9.8x25.4
- Length (mm): 80
- Maximum AC Voltage (V): 250
- Maximum Current (A): 5
- Maximum DC Voltage (V): 250
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -20
- Normal State Configuration: NO
- Switch shape: Rectangular
- Width (mm): 10
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- IFM Cylindrical Proximity Sensor and SwitchDeskripsi:These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.atribut:
- UNSPSC: 41111926
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- Fuji Electric Small magnetic proximity switchDeskripsi:A magnetic proximity switch with the same dimensions as the micro switch (JIS C 4505).atribut:
- Differential Distance: 1-12mm (vertical movement)
- Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
- Mechanical life: 10 million times or more
- Number of Contacts: 1NO (Normally open)
- Operating Distance (mm): (Vertical operating distance) 14 to 20
- Operating Time: 0.8 ms or less
- Protection Class: IP40 (IEC standard)
- Rated operating current (A): 0.5
- Rated operating voltage (V): AC/DC220
- Return Time: 0.05ms or less
- Shock Resistance (m/s²): 300
- Type: Small switch
- Vibration Resistance: Double amplitude 1.5mm 10-55Hz (2 hours each in 3 directions of X, Y, Z)
- Withstand Voltage: (Between terminal and ground) AC1500V 1 minute (when attached to insulation)
- Fort Sensor Proximity Induktif Silinder Tipe Kabel (Saklar Proximity/Proximity Switch)atribut:
- Operating Voltage (V DC): 10-30
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- IDEC DPRI Type proximity switchatribut:
- Contact Configuration: 1a
- Electrical Durability: Contact resistance 1.5Ω or less after 20 million operations (10V/100mA resistive load)
- Lead Wire: Cab tire cord, outer diameter Φ4.6, length 1m
- Mechanical Durability: 100 million times or more
- Operating Ambient Humidity (%RH): 35 to 85 (with no condensation)
- Operating Distance (mm): 5
- Operation Mode: Built-in permanent magnet and reed switch
- Protection Class: IP65(IEC60529)
- Rated operating current (A): (Output) AC: max 0.25, DC: max 0.25
- Rated operating voltage (V): (Output) AC: max100, DC: max100
- Response Frequency (Hz): 300 or less (bounce time 0.4 ms or less)
- Shock Resistance (m/s²): 200 or less
- Switch capacity: (Output) AC: 10VA, DC: 10W
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Non Brand Concrete Casting Plastic Sheet (Plastik Cor)atribut:
- Material: Plastic
- OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesDeskripsi:Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.atribut:
- Current Consumption (mA): less than 10
- Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
- Case Material: Stainless steel (SUS316L)
- Head Shape: screw
- Included Accessories: Instruction manual
- Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
- Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
- Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
- Protection Class: IEC standard IP67
Daftar Harga proximity switch Terbaru November 2026
| HANYOUNG NUX Proximity Sensor | Rp129.900 |
| Fuji Electric Economic Type Magnetic Proximity Switch | Rp529.900 |
| Autonics Proximity Sensors Inductive PRD Series | Rp239.900 |
| RS PRO Rectangular Proximity Switch | Rp689.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp169.900 |
| IFM Cylindrical Proximity Sensor and Switch | Rp719.900 |
| OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas) | Rp2.699.900 |
| Fuji Electric Small magnetic proximity switch | Rp769.900 |
| Fort Sensor Proximity Induktif Silinder Tipe Kabel (Saklar Proximity/Proximity Switch) | Rp109.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

























































































































































/pnP109732923-10.jpg)

/7rP107653279-1.jpg)




/ddP102413481-11.jpg)



/5cP115724192-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)